missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite™ Sterile Syringes with Needles - Luer Lock

Catalog No. 14817133
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
25 G
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
1 mL
Length (English) Needle:
0.625 in.
1 in.
1.5 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Graduations Length (English) Needle
14817133 25 G 1 mL 0.01 mL 0.625 in.
14817134 18 G 3 mL 0.1 mL 1 in.
14817135 20 G 3 mL 0.1 mL 1 in.
14817138 22 G 3 mL 0.1 mL 1 in.
14817139 25 G 3 mL 0.1 mL 0.625 in.
14817140 18 G 5 mL 0.2 mL 1 in.
14817141 20 G 5 mL 0.2 mL 1.5 in.
14817142 18 G 10 mL 0.2 mL 1.5 in.
14817143 18 G 20 mL 1 mL 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14817133 Supplier Air-Tite™ Supplier No. ML12558
Only null left

Air-Tite™ Sterile Syringes with Needles are high quality, yet economical for laboratory and veterinary use only

  • Disposable Syringes with Needle
  • Smooth plunger
  • Bold graduations
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO
  • Lab/Vet

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
Needle Gauge 25 G
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Length (English) Needle 0.625 in.
Product Type Luer Lock
Disposable Single-use
Graduations 0.01 mL
Quantity 100/Box
Packaging Individually Wrapped
Volume (Metric) 1 mL
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only