missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite™ Sterile Syringes
Air-Tite™ Sterile Syringes are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ AIRML5
Description
- Smooth plunger
- Bold graduations
- Disposable
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO Compatible
Specifications
| Not Autoclavable | |
| Polyisoprene Rubber (Tip), Polypropylene | |
| Laboratory / Veterinary | |
| Luer Lock | |
| 0.2 mL | |
| Individually Wrapped | |
| Luer | |
| Sterile |
| Meets ISO Requirements | |
| Clear | |
| Yes | |
| Single-use | |
| 100/Box | |
| 5 mL | |
| Yes |
Not for human use - laboratory and veterinary use only