missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite™ Sterile Syringes

Catalog No. 14817109
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
20 mL
30 mL
60 mL
Product Type:
Luer Lock
Luer Slip
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
14817109 3 mL Luer Lock
14817180 5 mL Luer Slip
14817110 5 mL Luer Lock
14817111 20 mL Luer Lock
14817112 30 mL Luer Lock
14817113 60 mL Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14817109 Supplier Air-Tite™ Supplier No. ML3
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Air-Tite™ Sterile Syringes are high quality, yet economical for laboratory and veterinary use only

  • Smooth plunger
  • Bold graduations
  • Disposable
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO Compatible

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Product Type Luer Lock
Disposable Single-use
Graduations 0.1 mL
Quantity 100/Box
Packaging Individually Wrapped
Volume (Metric) 3 mL
Connection Type Luer
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only