missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Styrene Sampler Spoons
Description
- One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
- Safe for food, drug and cosmetic use.
- Has a long handle for easy collection of small amounts of samples from hard-to-reach areas like deep jars and bottles.
- Resistant to a temperature range of -40°C to +80°C.
- Individually sealed and sterilized.
- Radiation sterile.
- Disposable.
- Non cytotoxic.
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
- Stated volumes represent typical heaping samples.
- Lot printed for accurate lot tracing.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 0.08 oz. |
| Capacity (Metric) | 2.5 mL |
| Disposable | Single-use |
| Product Type | Spoon |
| Material | Polystyrene |