missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Styrene Sampler Scoops
Sterile Styrene Sampler Scoops manufactured from High-Impact Polystyrene (HIPS). Designed for retrieving samples from a larger source.
$227.40 - $381.37
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Disposable | Single-use |
| Product Type | Scoop |
| Material | Polystyrene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
11-111-000
|
Fisherbrand™
923111 |
60 mL |
N/A
|
|
|||||
|
11-111-001
|
Fisherbrand™
923112 |
125 mL |
N/A
|
|
|||||
|
11-111-002
|
Fisherbrand™
923113 |
250 mL |
N/A
|
|
|||||
Description
- One piece, moulded from virgin High-Impact Polystyrene, conforming to USP class VI, FDA 21 CFR, and European Pharmacopeia.
- Has a long stable handle for easy scooping of samples from wide mouth and/or deep containers.
- Resistant to a temperature range of -40°C to +80°C.
- Flat bottom allows scoop to sit upright on flat surfaces.
- Suitable for use as a weighing boat.
- Individually sealed and sterilized.
- Radiation sterile.
- Disposable.
- Non cytotoxic.
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.
- Stated volumes represent typical heaping samples.
- Lot printed for accurate lot tracing.
Specifications
| Not Autoclavable | |
| Single-use | |
| Scoop | |
| Polystyrene |