missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parter Medical Products™ Sterile Specimen Cups
Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.
Supplier: Parter Medical Products™ 244920C
Description
- Leak Resistant - 95 kPa compliant
- Manufactured from virgin grade clarified polypropylene for exceptional clarity
- Graduation markings for accurate volume measurement
Compliance
95kPa Compliant
Chemical Identifiers
| Yes | |
| Sterile | |
| 400/Cs. |
| Yes | |
| 90 mL | |
| 100/Pk. |
Specifications
| Yes | |
| Polypropylene (Clarified) | |
| 3 oz. | |
| 95kPa | |
| DuoClick™ | |
| Tamper-evident Label | |
| 100/Pk. |
| Yes | |
| Sterile | |
| 90 mL | |
| Orange | |
| 48 mm | |
| 400/Cs. |