missing translation for 'onlineSavingsMsg'
Learn More

Parter Medical Products™ Sterile Specimen Cups

Catalog No. 361044632
Change view
Click to view available options
Closure Type:
DuoClick™
Standard
Closure Color:
Orange
Diameter (Metric):
48 mm
53 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Closure Color Diameter (Metric)
361044632 Standard Orange 53 mm
361044629 DuoClick™ Orange 53 mm
361044768 DuoClick™ Orange 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361044632 Supplier Parter Medical Products™ Supplier No. 243910C
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Parter Leak-Resistant Specimen Containers are specifically designed for collection and transport of Microbiology, Urinalysis, Pathology, Drug Testing and Histology specimens. Sterility Certification for each lot is provided upon request.

  • Leak Resistant - 95 kPa compliant
  • Manufactured from virgin grade clarified polypropylene for exceptional clarity
  • Graduation markings for accurate volume measurement

Compliance

95kPa Compliant

Specifications

Closure Included Yes
Graduated Yes
Material Polypropylene (Clarified)
Sterility Sterile
Capacity (English) 3 oz.
Capacity (Metric) 90 mL
Certifications/Compliance 95kPa
Closure Color Orange
Closure Type Standard
Diameter (Metric) 53 mm
Label Tamper-evident Label
No. per Case 400/Cs.
No. per Pack 100/Pk.
Show More Show Less