missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Sample Bags
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
- Sterile
- Highly resistant
- Wire closure for a superior seal
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Sterile |
| Quantity | 250/Pk. |
| Dimensions (L x W) | 12 x 18 in. |
| Height (Metric) | 457 mm |
| Length (Metric) | 305 mm |
| Thickness (Metric) | 100μm |