missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Pre-Saturated Wipes
GREENER_CHOICE

Catalog No. 17444154
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
9 x 12 in.
12 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17444154 9 x 12 in.
17444152 9 x 9 in.
17444153 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17444154 Supplier Fisherbrand™ Supplier No. FSNT1912CB.FB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured from 100% polyester providing a tough, absorbent, and abrasion resistant product.

  • Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
  • Double bagged and vacuum cleanroom packed
  • Autoclavable
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and USP 800 requirements for critical contamination control
  • Each package is identified with a lot number for tracability
  • Each case of material includes a Certificate of Irradiation

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Non-woven Polyester Cellulose
Absorbancy 288 mL/m2
Autoclavable Autoclavable
Basis Weight 68 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6
Color White
Container Type Bag
Disposable Single-use
Edges Knife Cut
Dimensions (L x W) 9 x 12 in.
Packaging Quantity 60/Pk.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Sterile
Show More Show Less