missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Test Tubes with Screw Cap
Description
- Designed to be leak-tight allowing tubes to be used for storage or transport
- Screw caps are polyethylene
- Round bottom
Specifications
Specifications
| Closure Color | Red |
| Closure Material | Polyethylene |
| Color | Natural |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Includes | Attached screw cap |
| Packaging | Individually wrapped |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Show More |