missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
GREENER_CHOICE

Catalog No. 13678000
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Packaging Type:
Bulk
Individual All Plastic Wrap
Individual Paper/Plastic Wrap
Tolerance:
±0.02 mL
±0.04 mL
±0.1 mL
±0.2 mL
±0.5 mL
±1 mL
±2%
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type Tolerance
13678000 100 mL Individual Paper/Plastic Wrap ±2%
1367811B 1 mL Individual Paper/Plastic Wrap ±0.02 mL
1367610G 1 mL Individual All Plastic Wrap ±0.02 mL
1367610B 1 mL Bulk ±0.02 mL
1367811C 2 mL Individual Paper/Plastic Wrap ±0.04 mL
136753C 2 mL Individual All Plastic Wrap ±0.04 mL
136752C 2 mL Bulk ±0.04 mL
1367811D 5 mL Individual Paper/Plastic Wrap ±0.1 mL
1367610H 5 mL Individual All Plastic Wrap ±0.1 mL
1367610C 5 mL Bulk ±0.1 mL
1367811E 10 mL Individual Paper/Plastic Wrap ±0.2 mL
1367610J 10 mL Individual All Plastic Wrap ±0.2 mL
1367610F 10 mL Bulk ±0.02 mL
1367811 25 mL Individual Paper/Plastic Wrap ±0.5 mL
1367610K 25 mL Individual All Plastic Wrap ±0.5 mL
1367610M 25 mL Bulk ±0.5 mL
1367811F 50 mL Individual Paper/Plastic Wrap ±1 mL
1367610R 50 mL Individual All Plastic Wrap ±1 mL
1367610Q 50 mL Bulk ±1 mL
13678001 100 mL Individual All Plastic Wrap ±2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 13678000 Supplier Fisherbrand™ Supplier No. 431052
Only null left

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. 

Order Info

Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Compliance

Calibrated To Deliver/Blow Out

Specifications

Calibration To Deliver/Blow Out
Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1 mL
Negative Graduations Yes
Quantity 10/Bag, 100/Cs.
Tolerance ±2%
Packaging Type Individual Paper/Plastic Wrap
Color Aqua
Volume (Metric) 100 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less