missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Pipets have improved optical clarity — high-contrast black markings make volumes easier to read
Description
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Specifications
| To Deliver/Blow Out | |
| Polystyrene | |
| Yes | |
| 2.5 mL | |
| ±0.1 mL | |
| 0.16 oz. | |
| 5 mL | |
| Single-use |
| Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free | |
| Sterile | |
| 0.1 mL | |
| 50/Pk., 500/Cs. | |
| Bulk | |
| Blue | |
| Serological Pipet |