missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Irradiated NeutraKlean Solution
GREENER_CHOICE

Catalog No. 19200021
Change view
Click to view available options
Sterility:
Sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19200021 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19200021 Supplier Contec™ Supplier No. SBT103NK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.

  • Neutral pH after irradiation and suitable for use in all areas of cleanroom as gentle on surfaces
  • Free from contamination and particulates, filtered to 0.22μm under Grade A airflow in Grade C cleanroom
  • Low foaming detergent action
  • Gamma irradiated
  • Low level of surfactant
  • Trigger spray can be set to jet or spray
  • Trigger spray and bag in bottle protected system
  • Double bagged packed in linear tear packaging

Specifications

Product Type NeutraKlean Detergent
pH 6.5 to 7.5
Sterility Sterile
Composition 0.3% amine oxide in purified water (EP)
Description Sterile by gamma radiation; Trigger spray with jet or spray option
Filtered 0.22μm
For Use With (Application) For cleaning of life science cleanrooms
Includes Certificates of analysis
Quantity 6/Cs.
Volume (Metric) 1 L