missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- First Aid and Medical
- Patient Care Products
- Medical Syringes
- Air-Tite™ Sterile Hypodermic Needles
-
-
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Air-Tite™ Sterile Hypodermic Needles
Catalog No. 14817205
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English) Needle:
0.25 in.
0.50 in.
0.625 in.
0.75 in.
1 in.
1.5 in.
2 in.
3.25 in.
3.5 in.
4 in.
Certifications/Compliance:
ISO 13485
ISO 9001 Certified
Color:
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
23 product options available for selection
| Catalog No. | Needle Gauge | Length (English) Needle | Certifications/Compliance | Color |
|---|---|---|---|---|
| 14817205 | 18 G | 1.5 in. | ISO 13485 | Pink |
| 14817203 | 14 G | 3.25 in. | ISO 13485 | Blue |
| 14817144 | 14 G | 1.5 in. | ISO 9001 Certified | Blue |
| 14817164 | 22 G | 3.5 in. | ISO 9001 Certified | Black |
| 14817208 | 20 G | 1 in. | ISO 13485 | Yellow |
| 14817145 | 14 G | 2 in. | ISO 9001 Certified | Blue |
| 14817209 | 20 G | 1.5 in. | ISO 13485 | Yellow |
| 14817146 | 16 G | 0.75 in. | ISO 9001 Certified | White |
| 14817204 | 16 G | 4 in. | ISO 13485 | White |
| 14817147 | 16 G | 1 in. | ISO 9001 Certified | White |
| 14817148 | 18 G | 0.25 in. | ISO 9001 Certified | Pink |
| 14817206 | 18 G | 2 in. | ISO 13485 | Pink |
| 14817151 | 18 G | 1 in. | ISO 9001 Certified | Pink |
| 14817159 | 21 G | 1.5 in. | ISO 9001 Certified | Green |
| 14817161 | 22 G | 0.75 in. | ISO 9001 Certified | Black |
| 14817162 | 22 G | 1 in. | ISO 9001 Certified | Black |
| 14817163 | 22 G | 1.5 in. | ISO 9001 Certified | Black |
| 14817166 | 23 G | 1 in. | ISO 9001 Certified | Blue |
| 14817167 | 25 G | 0.625 in. | ISO 9001 Certified | Orange |
| 14817168 | 25 G | 1 in. | ISO 9001 Certified | Orange |
| 14817169 | 25 G | 1.5 in. | ISO 9001 Certified | Orange |
| 14817170 | 26 G | 0.50 in. | ISO 9001 Certified | Brown |
| 14817171 | 27 G | 0.50 in. | ISO 9001 Certified | Gray |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Description
- Disposable Needles
- Sterile
- Polypropylene Hub
- Stainless Steel Cannula
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 13485 |
| Material | Polypropylene (Hub), Stainless Steel (Cannula) |
| Color | Pink |
| Needle Gauge | 18 G |
| For Use With (Application) | Laboratory / Veterinary |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Disposable | Single-use |
| Packaging | Individually Wrapped |
| Length (Metric) Needle | 38 mm |
| Needle Point Style | Tri-Bevel |
| Connection Type | Luer Lock |
| Sterility | Sterile |
| Show More Show Less |
Not for human use - laboratory and veterinary use only