missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite™ Sterile Hypodermic Needles
Air-Tite™ Sterile Hypodermic Needles are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ N21112
Description
- Disposable Needles
- Sterile
- Polypropylene Hub
- Stainless Steel Cannula
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
| Not Autoclavable | |
| Polypropylene (Hub), Stainless Steel (Cannula) | |
| 21 G | |
| Yes | |
| Leur | |
| 100/Box | |
| Tri-Bevel | |
| No |
| ISO 9001 Certified | |
| Green | |
| Laboratory / Veterinary | |
| 1.5 in. | |
| Single-use | |
| Individually Wrapped | |
| Luer Lock | |
| Sterile |
Not for human use - laboratory and veterinary use only