missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Dry Collection and Transport System
Sterile ready-to-use units for the collection and transport of bacteriological specimens.
$1,483.92 - $3,468.20
Specifications
| Certifications/Compliance | Certificates of Irradiation and Compliance |
|---|---|
| For Use With (Application) | Diagnostic sampling, Environmental monitoring, DNA sampling, Surface sampling |
| Handle Color | White |
| Product Type | Cleanroom Swab |
| Length (English) Handle | 5.276 in. |
| Catalog Number | Mfr. No. | Tip Material | Length (Metric) Head | Width (Metric) Head | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Material | Length (Metric) Head | Width (Metric) Head | Price | Quantity | |||
|
18-366-477
|
Texwipe™
STX705PT |
Cotton | 18.2mm | 7mm |
N/A
|
|
|||
|
18-366-478
|
Texwipe™
STX764T |
Polyester | 17mm | 4.6mm |
N/A
|
|
|||
Description
Designed to maintain integrity of both sample collection and sample transport to the lab.- Constructed from 100% USP-grade spun cotton or 100% USP-grade spun polyester
- Swabs are bonded securely to a flexible polystyrene shaft by an aqueous-based adhesive
- 155mm (6.1 in.)long swabs enable access to hard-to-reach sampling sites
- Medical-grade LDPE molded cap securely holds handle for safety and sterility while sampling
- Tamper evident seal ensures sterility at point-of-use
- 1mm thick medical-grade polypropylene tube with seamless molded round-bottom design
- Cap rings ensure tight seal and protect against contamination during transport
- Packaging labeled for global use
- Gamma irradiated to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO 11137
- Lot code and expiration date clearly marked on each tube
- Certificates of Irradiation and Compliance attached to each case confirm irradiation dose met specifications
Order Info
1 swab/tube; 100 tubes/box; 5 boxes/case
Specifications
| Certificates of Irradiation and Compliance | |
| White | |
| 5.276 in. | |
| Aqueous-based |
| Diagnostic sampling, Environmental monitoring, DNA sampling, Surface sampling | |
| Cleanroom Swab | |
| 134 mm | |
| Polystyrene |