missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Disposable Standard Serological Pipets

Description
Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- Without magnifier stripe
- Recyclable outer packaging
- Bulk packed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out
Specifications
Specifications
| Calibration | To Deliver/Blow Out |
| Certifications/Compliance | ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Negative Graduations | 10 mL |
| Quantity | 200/Cs., 25/Pk., 8 Packs/Cs. |
| Tip Style | Standard |
| Tolerance | ±0.5 mL |
| Show More |