missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Sterile Disposable Inoculating Loops
Description
These sterile, plastic and affordable inoculating loops eliminate the problem of twisted, tangled loops and wires.
- Blue loops are 10 in.L and have a plastic needle on one end
- For single use only
Order Info
Sold in packs of 20.
Specifications
Specifications
| Disposable | Single-use |
| Volume | 10 μL |
| Length (Metric) | 0.63 cm |
| Sterility | Sterile |
| Material | Polystyrene |
| Length (English) | 0.25 in. |
| Color | Blue |
| Product Type | Inoculating Loop |