missing translation for 'onlineSavingsMsg'
Learn More

Propper Steri-Wrap™ Unite 60 Sterilization Wrap

Catalog No. 17000352
Change view
Click to view available options
Length (English):
24 in.
36 in.
48 in.
Width (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17000352 24 in. 24 in.
17000353 36 in. 36 in.
17000354 48 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17000352 Supplier Propper Supplier No. 31502400

Steri-Wrap™ Unite 60 Sterilization Wrap for simultaneous wrapping of medical devices that will be sterilized via steam, ethylene oxide, and vaporized hydrogen peroxide sterilization. Two bonded sheets of SMS for easy, simultaneous wrapping.

  • Excellent barrier to prevent penetration of microorganisms through bonded layers.
  • Strong wrap avoids rips, tears, or punctures.
  • Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 comprises two sheets of SMS bonded together for convenient simultaneous enveloping of one or a collection of medical devices.
  • Following standard healthcare, practices conforming to ISO 11607-1:2019 and EN 868-2:2017.31505400.
  • The wraps are made of polypropylene with blue or green pigment and anti-static treatment.
  • Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 contains instruments during steam, ethylene oxide, and vaporized hydrogen peroxide sterilization and maintains sterility after processing.
  • The sterilization wrap allows effective sterilant penetration and maintains the sterility of reusable devices during handling and storage.
  • The two-color sheet allows for easier visualization of damage, tears, or punctures and can be used to differentiate between loaner and facility-owned trays.
  • This sterilization wrap maintains sterility for 365 days.

Specifications

Certifications/Compliance ISO 11607-1:2019, EN 868-2:2017.31505400
Color Blue, Green
Material Polypropylene
Sterility Sterile
No. per Case 120/Cs.
Length (English) 24 in.
Width (English) 24 in.
Product Type Sterilization Wrap
Length (Metric) 61 cm
Width (Metric) 61 cm