missing translation for 'onlineSavingsMsg'
Learn More

Propper Steri-Wrap™ III Cellulose Based Sterilization Wrap

Catalog No. 118902
Change view
Click to view available options
Length (English):
18 in.
24 in.
36 in.
48 in.
54 in.
Width (English):
18 in.
24 in.
36 in.
48 in.
54 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
118902 24 in. 24 in.
118901 18 in. 18 in.
118906 54 in. 54 in.
118905 48 in. 48 in.
118903 36 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 118902 Supplier Propper Supplier No. 31302440
Only null left

Steri-Wrap™ III is a cellulose based heavy weight wrap suitable for your heaviest instruments in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.

  • Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
  • Steri-Wrap™ III is a heavy weight wrap suitable for your heaviest instrument packages.
  • Steri-Wrap™ is designed to be virtually lint free with tightly anchored fibers.
  • Wrap is reversible and features excellent liquid repellency.
  • Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
  • Variety of strength of fabric to meet your needs.

Order Info

Order autoclavable tape separately

Specifications

Autoclavable Autoclavable
Color Blue
Disposable Single-use
For Use With (Application) OR and CSR wrapping
Material Non-woven Fabric
Sterility Non-sterile
No. per Case 400/Cs.
Dimensions (L x W) 24 x 24 in. (60.9 x 60.9 cm)
Length (English) 24 in.
Width (English) 24 in.
Product Type Steri-Wrap III
Length (Metric) 60.9 cm
Width (Metric) 60.9 cm
Show More Show Less