missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Steri-Wrap™ I Sterilization Wrap
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ I is a medium weight wrap, ideal for general hospital use.
- Steri-Wrap™ is designed to be virtually lint free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of of fabric strengths to meet your needs.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | General hospital use |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Dimensions (L x W) | 36 x 36 in. (91.4 x 91.4 cm) |
| Length (English) | 36 in. |
| Width (English) | 36 in. |
| Product Type | Steri-Wrap I |
| Show More |