missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Steri-Wrap™ I Sterilization Wrap
Steri-Wrap™ I is a cellulose based medium weight wrap, ideal for general hospital use in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.
Supplier: Propper 31101500
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ I is a medium weight wrap, ideal for general hospital use.
- Steri-Wrap™ is designed to be virtually lint free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of of fabric strengths to meet your needs.
Chemical Identifiers
| Autoclavable | |
| Single-use | |
| Non-woven Fabric | |
| Steri-Wrap I |
| Blue | |
| General hospital use | |
| Non-sterile |
Specifications
| Autoclavable | |
| Single-use | |
| Non-woven Fabric | |
| 15 x 15 in. (38.1 x 38.1 cm) | |
| 15 in. | |
| 38.1 cm |
| Blue | |
| General hospital use | |
| Non-sterile | |
| 15 in. | |
| Steri-Wrap I | |
| 38.1 cm |