missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
Supplier: Thermo Scientific™ 79240
Description
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
- Vertical titanium rotor
- Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
- Max Speed/RCF: 70,000rpm/467,420 x g
- K factor: 8.7
- Angle: 0°
Specifications
| Stepsaver 70V6 Vertical Titanium Rotor | |
| Vertical Rotor | |
| 467,420 x g | |
| 85.4 mm | |
| 8.7 | |
| 13 mm | |
| Thermo Scientific Sorvall WX ultraCentrifuges | |
| 431,022 x g |
| Titanium | |
| 8 x 6 mL | |
| 70,000 rpm | |
| 72.1 mm | |
| 66 mm | |
| 16.8 lb. (7.6 kg) | |
| 0° | |
| 394,625 x g |