missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
$104499.96 - $104499.96
Specifications
| Material | Titanium |
|---|---|
| Type | Vertical Rotor |
| Max. RCF | 400,671 x g |
| Max. Speed | 65,000 rpm |
| Max. Tube Length | 93 mm |
| Catalog Number | Mfr. No. | Capacity | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Description | Price | Quantity | ||||
|
50-870-247
|
Thermo Scientific™
79290 |
8 x 6 mL | Stepsaver 65V13 Vertical Titanium Rotor |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
- Vertical, titanium rotor
- Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
- Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
- K factor: 12.9 (13.5mL), 10.3 (6mL)
- Angle: 0°
Specifications
| Titanium | |
| 400,671 x g | |
| 93 mm | |
| 21.4 lb. (9.7 kg) | |
| 0° |
| Vertical Rotor | |
| 65,000 rpm | |
| 16 mm | |
| Thermo Scientific™ Sorvall™ WX ultraCentrifuges |