missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Steel Workbench
Description
- Constructed of heavy-gauge steel frame
- Welded-construction legs with floor feet
- Three-quarter-deep lower shelf
- Rear stringer for added strength
- 12-gauge steel top wrapped over 2 in. thick core
Specifications
Specifications
| Product Type | Workbench |
| Footrest | No |
| Color | Black |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| Shelf Type | 3/4-deep Lower Shelf |
| Dimensions (D x W x H) | 30 x 96 x 32 in. |
| Frame Material | Heavy-gauge Steel |
| Top Style | 1.75 in. maple |
| Material | Metal |