missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Steel Slotted Mass
Description
- Slotted stainless steel masses
- Precisely machined for accuracy
- Excellent tool for physics experiments
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Slotted |
| Description | Inner diameter: 0.7 cmHeight of mass: 0.2 cmSize of opening: 0.4 cm |
| Material | Stainless Steel |
| Weight (Metric) | 2 g |
| Diameter (Metric) Outside | 1.5 cm |
| Length (Metric) | 2.54 cm |
| For Use With (Application) | calibration, mass measurment, physics experiments |
| Includes | 1 mass |
| Quantity | 1 |