missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Slotted Mass

Catalog No. S40953
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40953 1 g
S40954 2 g
S40955 5 g
S40956 10 g
S40957 20 g
S40958 50 g
S40962 100 g
S40963 200 g
S40968 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40953 Supplier Eisco™ Supplier No. PHMSSS01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High quality, solid stainless-steel, precisely machined for accuracy, and an excellent tool for physics experiments.

  • Slotted stainless steel masses
  • Precisely machined for accuracy
  • Excellent tool for physics experiments

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Slotted
Material Stainless Steel
Weight (Metric) 1 g
Length (Metric) 2.54 cm
For Use With (Application) calibration, mass measurment, physics experiments
Includes 1 mass
Quantity 1