missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Steel Shelf for 30- and 90-Minute EN Cabinets
Customize cabinet storage capacity by adding additional shelves
$728.46
Specifications
| Color | Light Gray |
|---|---|
| Material | Steel |
| Load Bearing Capacity | 75 kg |
| Surface Coating | Powder-coated |
Description
- Powder-coated steel shelves
- Hold up to 75kg (165 lb.)
- Adjust on 32mm (1.25 in.) increments for versatile storage
- Shelves with 30mm (1 in.) high ledge help prevent small containers from sliding off
- Fit 30- and 90-minute, 114L (30 gal.) EN cabinets
- Light gray
Specifications
| Light Gray | |
| Steel | |
| 75 kg | |
| Powder-coated |