missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Ring Support Plate - 3.75 in. Diameter

Catalog No. S24274
Change view
Click to view available options
Height (Metric):
2.54 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24274 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24274 Supplier Eisco™ Supplier No. CH0670
Only null left

This steel support plate from Eisco Labs has a 3.75 in. diameter with a 6 in. stem length for an 8.75 in. total length. It is a versatile and durable component of any lab setup. Stem diameter is 8mm and plate is 1mm thick.

  • Steel support plate for lab use
  • 3.75 in. diameter plate
  • 6 in. stem length
  • 8 mm stem diameter, 1 mm plate thickness
  • Great addition to any lab setup

Specifications

Material Steel
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 9 in.
Length (English) Rod 6.0 in.
Length (Metric) 22.86 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Diameter (Metric) Outer 10 cm
Diameter (Metric) Rod 8 mm
Product Type Ring Support Plate
Autoclavable Autoclavable
Color Gray/Black
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Show More Show Less