missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Steel Retort Base Stand and Rod Set
Eisco steel retort base stand and rod sets are premium quality metalware built to provide maximum stability through years of rugged lab applications.
Supplier: Eisco™ CH0652LSET
Description
- Set includes (1) stamped steel retort base and (1) steel rod
- Base is powder coated for chemical resistance, includes threaded hole in center of short end
- Steel rod includes 10 x 1.5 mm threading
- Screw together before use
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Steel | |
| Rod, base | |
| 10 x 1.5 mm | |
| Blue, Silver | |
| Lab stand |
| 12 mm | |
| Stands and Rings | |
| Autoclavable | |
| Sturdy construction | |
| 1 Set |
Specifications
| Steel | |
| 2 in. | |
| 36 in. | |
| 29.5 in. | |
| 25 cm | |
| 12 in. | |
| 30.48 cm | |
| 12 mm | |
| Stands and Rings | |
| Autoclavable | |
| Sturdy construction | |
| 1 Set | |
| 2 kg |
| 5 cm | |
| 25 x 16 cm (Base) | |
| 6.25 in. | |
| 74.93 cm | |
| 75 cm | |
| 6.25 in. | |
| 16 cm | |
| Rod, base | |
| 10 x 1.5 mm | |
| Blue, Silver | |
| Lab stand | |
| 4.5 lb. |