missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Steel Horseshoe Magnet

Catalog No. S15972
Change view
Click to view available options
Length (English):
3 in.
4 in.
5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15972 3 in.
S15812 4 in.
S15811 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S15972 Supplier United Scientific™ Supplier No. SHM030

Each individual magnet is ideally suited for classroom demonstrations.

  • Strong magnet with horseshoe design
  • Made from zinc-plated steel, with North and South poles marked
  • Keeper included
  • Available in 2 inch, 3 inch, 4 inch, 5 inch, and 6 inch

Specifications

Material Steel
For Use With (Application) Magnetic Demonstrations
Grade 5+
Product Type Magnet
Length (English) 3 in.

Warning: Cancer and reproductive harm