missing translation for 'onlineSavingsMsg'
Learn More

Steel Grip 22 oz. Thermonol High Heat Gloves with Wool Liner

Catalog No. 19069576
Encompass
Change view
Click to view available options
:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19069576 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19069576 Supplier Steel Grip Supplier No. GL 21014 F
Only null left

22 oz. thermonol construction on the palm, with an additional wool palm patch and full lining for enhanced heat protection throughout the entire glove.

  • 22 oz. thermonol construction on the palm
  • Fully wool-lined, with an additional wool palm patch
  • 14 in. length extends protection above the wrist
  • Wing thumb for additional comfort and dexterity

Specifications

Coating Material Uncoated
Color Yellow
Material Thermonol
Size Large
Glove Cuff Style Safety
Liner Material Wool
Palm Type Wool Patch
Thumb Style Wing
Yarn Weight 22 oz.
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less