missing translation for 'onlineSavingsMsg'
Learn More

Mopec Steel-Grip™ Fingerprint Ink Rollers

Catalog No. 22039050
Change view
Click to view available options
Width (English):
3 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22039050 4 in.
22039049 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22039050 Supplier Mopec Supplier No. FS823

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Frame keeps the roller elevated when set down to prevent surface contact.

  • Construction
    • Durable stainless steel handle for long-lasting use
    • Frame
    • Roller
  • Dimensions
    • Diameter: 1.1875 in.
    • Handle: 5.25 in.
  • Performance
    • The handle prevents the inked rubber roller from contacting the table surface
    • Smooth, solvent-resistant, medium-soft rubber ensures consistent ink application
  • Options and Accessories
    • Replacement fingerprint ink rubber rollers (FS819-FS821)
  • Materials
    • Stainless steel
    • Rubber

Specifications

Product Type Ink Roller
Width (English) 4 in.