missing translation for 'onlineSavingsMsg'
Learn More

Steel Grip 22 oz. Thermonal Heat Resistant Gloves with Aluminized Back

Catalog No. 19819632
Encompass
Change view
Click to view available options
Back Material:
Aluminized Thermonol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Back Material
19819632 Aluminized Thermonol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819632 Supplier Steel Grip Supplier No. ATHTH21023F

Gloves are constructed of 22 oz. thermonol with an aluminized thermonol back to protect from exposure to radiant heat. Wing thumb, clute cut design enhances fit and dexterity.

  • 22 oz. thermonol gloves with an aluminized thermonol back
  • 11 oz. wool lining increases heat resistance
  • Wing thumb, clute cut for enhanced fit and dexterity

Specifications

Back Material Aluminized Thermonol
Color Silver, Yellow
Hand Specific
Material Thermonol
Size Large
Style Clute
Glove Cuff Style Safety
Liner Material 11 oz. Wool
Thumb Style Wing
Yarn Weight 22 oz.
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less