missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Steel Extension Springs with Looped Ends, 58 mm Length
Description
- Flexible extension springs with looped ends
- Made from quality steel
- Includes 1 spring
- Coiled length: 25 mm
- Overall length: 58 mm
- Overall diameter: 37 mm
- Wire diameter: 1.5 mm
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Product Type | Spring |
| For Use With (Equipment) | Mechanical Balances |
| Material | Steel |
| Diameter (English) | 1.45 in. |
| For Use With (Application) | For any physics lab |
| Diameter (Metric) | 37mm |
| Includes | Spring with 2 Hooked Ends |
| Length (English) | 2.3 in. |
| Length (Metric) | 58 mm |