missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Extension Springs with Looped Ends, 225 mm Length

Catalog No. s88355
Change view
Click to view available options
:
Extension Springs; Diameter: 6 mm; Coiled Length: 225 mm; Total Length: 430 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S88355 Extension Springs; Diameter: 6 mm; Coiled Length: 225 mm; Total Length: 430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88355 Supplier Eisco™ Supplier No. PH0115I
Only null left

Closely wound steel extension springs with loops at both sides are designed for classroom applications involving Hooke's law and other physics concepts.

  • Flexible extension springs with looped ends
  • Made from quality steel
  • Ideal for depicting Hooke's Law and other physics concepts
  • Includes 1 spring
  • Diameter: 6 mm
  • Standard wire gauge: 19
  • Length: 225 mm
  • Extension: 430 mm
  • Measurements are averages for 200 g load

Warranty

1 year limited manufacturer warranty.

Specifications

Includes Spring with 2 Hooked Ends
Material Steel
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Capacity 200 g
Display Type Analog
Type Spring Extension
Legal for Trade No
Length (English) 16.9 in.
Length (Metric) 430 mm