missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Cylinder Hooked Weights

Catalog No. S24407
Change view
Click to view available options
Weight (Metric):
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24407 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24407 Supplier Eisco™ Supplier No. PH0041D

With hooks on both sides for experiments.

  • With hooks on both ends
  • Set of 10 weights

Specifications

Product Type Hook Weight
Weight (English) 1.5 lb.
Description With hooks on both sides
Material Steel
Weight (Metric) 500 g
Includes 1 x 200 g, 2 x 100 g, 1 x 50 g, 1 x 20 g, 2 x 10 g, 2 x 5 g
Quantity 10