missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Cubes

Catalog No. S40944
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40944 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40944 Supplier Eisco™ Supplier No. PH201702

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pack of 15 high quality steel density cubes with 1 inch sides for use in physics experiments.

  • Steel cubes for physics applications
  • 1 inch sides
  • Manufactured with oil coating to prevent oxidization and rusting
  • Laboratory use only
  • Includes 15 cubes

Warranty

1 year limited manufacturer warranty.

Specifications

Grade 7 to 12
Dimensions (L x W) 2.5 x 2.5 cm (1 x 1 in.)
For Use With (Application) Physics experiments
Includes 15 Cubes
Material Steel
Weight (English) 2 oz.
Weight (Metric) 0.9 kg
Length (English) 1 in.
Length (Metric) 2.5 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Class Size 15 Lab Groups
Product Type Metal Cubes
Show More Show Less