missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Calorimeter Inner Vessel

Catalog No. S27360
Change view
Click to view available options
Height (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S27360 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27360 Supplier Eisco™ Supplier No. PH0440A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Inner vessel for use with colorimeter experiments and demonstrations.

  • Vessels are constructed of quality mild steel
  • Features parallel sides and a rolled rim
  • Overall height: 3 in.
  • Diameter: 2 in.

Specifications

Product Type Inner Vessel
For Use With (Application) Calorimeter Experiments and Demonstrations
Height (English) 3 in.
Height (Metric) 7.6 cm
Material Steel