missing translation for 'onlineSavingsMsg'
Learn More

American Educational Products Steel Buret Clamps

Catalog No. S49104
Change view
Click to view available options
Includes:
Plastic-coated V-jaw, Flat Jaw
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S49104 Plastic-coated V-jaw, Flat Jaw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S49104 Supplier American Educational Products Supplier No. H8012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tube clamp holds objects from 1.9 to 3.5cm in diameter.

  • Cadmium plated
  • Round jaws made of pressed steel
  • Jaws adjust to full 360° via threaded stem and lock-nut
  • Overall length: 6.2 in. (16cm)
  • With or without neoprene-coated jaws

Specifications

Type Burette Clamp
Material Steel, Cadmium, Plastic
Includes Plastic-coated V-jaw, Flat Jaw
Length (English) 6.37 in.
Length (Metric) 16.17 cm
Size (Metric) Grip 1.9 to 3.5 cm