missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Apron Frame with Drawer
GREENER_CHOICE

Catalog No. 06000031
Change view
Click to view available options
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000031 30 in.
06000032 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000031

Fisherbrand™ Steel Apron Frame with Drawer is to be used to space a knee space area between two cabinets.

  • Apron frame is 4 1/2 in. tall

Compliance

SEFA 8

Specifications

Product Type Apron Frame with Drawer
Width (English) 30 in.
Height (Metric) 11.4 cm
Depth (Metric) 55.9 cm
Width (Metric) 76.2 cm
Includes Attachment hardware
No. of Drawers 1
Height (English) 4.5 in.
Depth (English) 22 in.
Color White
Material Steel
Show More Show Less