Learn More
Keystone Cleanroom Products Steam Sterilization Tubing, Continuous Form
Continuous form tubing made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.
Supplier: Keystone Cleanroom Products 60003STK
Description
PureClean™ autoclavable tubing is made from 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Uncoated Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates the chance of residue deposits on equipment post sterilization
- Manufactured and packaged in a certified ISO6 cleanroom
- Supplied on a plastic core (no corrugated material)
- Tear- and puncture-resistant, hydrophobic, lint-free
- Consistently strong factory seals
- Exceptional microbial barrier
This steam sterilization tubing is a great choice when there is a wide range of equipment parts that need to be wrapped for sterilization. Simply unroll the tubing to the desired length, slide the equipment into the tube and then heat seal each end closed. The drapeable nature of the 1421B Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting or handling the wrapped part. Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.
Specifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 500 ft. x 3 in. | |
| 152 m | |
| 7.6 cm |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C | |
| 500 ft. | |
| 3 in. | |
| Sterilization Reel |