missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Steam Sterilization Tubing, Continuous Form

Catalog No. 19826068
Change view
Click to view available options
Width (English):
2 in.
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
24 in.
28 in.
30 in.
40 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19826068 2 in.
19826069 3 in.
19826070 4 in.
19826071 5 in.
19826072 6 in.
19826073 8 in.
19826074 10 in.
19826075 12 in.
19826076 14 in.
19826077 15 in.
19826078 16 in.
19826079 24 in.
19826080 28 in.
19826081 30 in.
19826082 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19826068 Supplier Keystone Cleanroom Products Supplier No. 60002STK
Only null left

Continuous form tubing made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.

PureClean™ autoclavable tubing is made from 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.

  • Uncoated Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates the chance of residue deposits on equipment post sterilization
  • Manufactured and packaged in a certified ISO6 cleanroom
  • Supplied on a plastic core (no corrugated material)
  • Tear- and puncture-resistant, hydrophobic, lint-free
  • Consistently strong factory seals
  • Exceptional microbial barrier

This steam sterilization tubing is a great choice when there is a wide range of equipment parts that need to be wrapped for sterilization. Simply unroll the tubing to the desired length, slide the equipment into the tube and then heat seal each end closed. The drapeable nature of the 1421B Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting or handling the wrapped part. Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 500 ft. x 2 in.
Length (English) 500 ft.
Width (English) 2 in.
Product Type Autoclave Bag
Length (Metric) 152 m
Width (Metric) 5.1 cm
Show More Show Less