missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Steam Indicator Dots
Description
- Designed for use in steam autoclaves operating at 121°C / 1 bar or 134°C / 2 bar
- The color change of the sterilization process indicators is dose dependent
- 11140-1:2009 Sterilization of health care products - Chemical indicators - Part 1: General requirements
- Sterilization process indicators are not dosimeters
- Color change of the sterilization process indicators indicates exposure to the process
- The process itself needs to be validated in order to assure the sterility of the products
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | None |
| Color | Pink |
| Disposable | Single-use |
| Material | Paper, Plastic |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Temperature Range (English) | <250°F |
| Temperature Range (Metric) | <125°C |
| Show More |