missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Zero Nitrile Coated Gloves
Stealth Zero Nitrile Coated Gloves are made of 15 gg landfill biodegradable ZeroWaste™ nylon seamless knit that degrades in 5 years in anaerobic landfill conditions (ASTM D5511).
Supplier: Watson Gloves 319X
Description
- 15 gg landfill biodegradable ZeroWaste™ nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511)
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Ergonomically formed to help reduce hand fatigue
- Snug-fitting seamless knit wrist keeps out dirt and debris
- Will show up to 48% biodegradation in 609 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| EN388 | |
| No | |
| Nitrile | |
| Smooth | |
| Ambidextrous | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Men's | |
| Elasticated | |
| Stealth | |
| 9.5 in. |
| No | |
| Seamless Knit | |
| Black | |
| Standard | |
| Nylon, Nitrile | |
| X-Large | |
| General Labor, Construction, Light Industrial | |
| Black | |
| Unlined | |
| 15 | |
| 30 cm |