missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Transformer Gloves
Stealth Transformer Gloves are made with 10 gg polyester WasteNot™ yarn with acrylic brush terry liner made of post consumer PET bottles.
Supplier: Watson Gloves 9394M
Description
- 10 gg polyester WasteNot™ yarn with acrylic brush terry liner made of post-consumer PET bottles
- 15 gg polyester seamless knit shell made with WasteNot™ yarn is comprised of 24% (+/- 2%) recycled post-consumer PET bottles
- Crinkle latex palm coating for sure-grip
- Ergonomically formed to help reduce hand fatigue
- Extended snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 29.4 g CO2 emissions per pair
Specifications
| EN388 | |
| No | |
| Seamless Knit | |
| Gray, Black | |
| Ambidextrous | |
| Polyester, Latex | |
| Medium | |
| Gray | |
| Acrylic Brushed Terry | |
| Stealth | |
| 30 cm |
| No | |
| Palm | |
| Latex | |
| Rough | |
| Yes | |
| Coated Gloves | |
| Winter, General Labor, Refrigeration, Cold Storage, Snow Clearing | |
| Elasticated | |
| Cold | |
| 9.5 in. |