missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Hornet Cut A4 Gloves
Stealth Hornet Cut A4 Gloves have a 18gg HPPE/Nylon/Glass/Spandex ANSI A4 cut resistant shell for superior protection.
Supplier: Watson Gloves 362M
Description
- 18 gg HPPE/Nylon/Glass/Spandex seamless knit shell
- Foam nitrile coating
- Snug-fitting knit wrist
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| HPPE, Nylon, Spandex | |
| Black | |
| Ambidextrous | |
| HPPE, Nylon, Spandex, Foam Nitrile | |
| Medium | |
| Construction, General Labor, Sheet Metal, Industrial | |
| Black | |
| Unlined | |
| 362 | |
| Stealth | |
| 9.5 in. |
| EN388 | |
| Seamless Knit | |
| Foam Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4543C | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 4 | |
| 18 | |
| 23 cm |