missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Hero Nitrile Coated Gloves
Stealth Hero Nitrile Coated Gloves are made of 15gg WasteNot™ polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves).
Supplier: Watson Gloves 373M
Description
- 15gg WasteNot™ polyester knit made from 25% (+/- 2%) recycled post-consumer PET bottles
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Foam nitrile palm
- Ergonomically formed
- Snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 15.28 g CO2 emissions per pair
- Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
EN388 | |
No | |
Polyester | |
Gray | |
Standard | |
Polyester, Foam Nitrile | |
Medium | |
General Labor, Construction, Yard work, Warehouse | |
Gray | |
Unlined | |
15 | |
23 cm |
No | |
Seamless Knit | |
Nitrile Foam | |
Partially Textured | |
Ambidextrous | |
Seamless Knit Gloves | |
Full-hand Mitt | |
Men's | |
Continuous Knit | |
Stealth | |
9.5 in. |