missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Hero Nitrile Coated Gloves
Stealth Hero Nitrile Coated Gloves are made of 15gg WasteNot™ polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves).
Supplier: Watson Gloves 373X
Description
- 15gg WasteNot™ polyester knit made from 25% (+/- 2%) recycled post-consumer PET bottles
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Foam nitrile palm
- Ergonomically formed
- Snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 15.28 g CO2 emissions per pair
- Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| EN388 | |
| No | |
| Polyester | |
| Gray | |
| Standard | |
| Polyester, Foam Nitrile | |
| X-Large | |
| General Labor, Construction, Yard work, Warehouse | |
| Gray | |
| Unlined | |
| 15 | |
| 23 cm |
| No | |
| Seamless Knit | |
| Nitrile Foam | |
| Partially Textured | |
| Ambidextrous | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Men's | |
| Continuous Knit | |
| Stealth | |
| 9.5 in. |