missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Cobra Cut A2 Gloves
Stealth Cobra Cut A2 Gloves' 18 gg glass/ nylon/ HPPE/ spandex shell is cut resistant offering excellent ANSI A2 protection.
Supplier: Watson Gloves 365L
Description
- 18 gg glass/ nylon/ HPPE/ spandex shell
- 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| HPPE. Nylon, Spandex | |
| Black | |
| Ambidextrous | |
| HPPE, Nylon, Spandex | |
| Large | |
| Light Industrial, Warehouse, Construction, General Labor | |
| Black | |
| Unlined | |
| 365 | |
| Stealth | |
| 18 | |
| 23 cm |
| EN388 | |
| Seamless Knit | |
| Foam Nitrile | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X31B | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 2 | |
| Straight | |
| 9.5 in. |